16 AWG MTW/TEW 26 Strand TC 600/1000V White W/Blue Stripe

Item #: 0151748

Cat #: L716ST0205

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG MTW/TEW 26 Strand TC 600/1000V White W/Blue Stripe UL 1015/1230/1032

Overview

16 AWG MTW/TEW 26 Strand TC 600/1000V White W/Blue Stripe UL 1015/1230/1032
Also known as: L716ST0205, OMNL716ST0205

Specifications

Color: White/Blue
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Color: White/Blue
Volts AC: 600
Gauge: 16 AWG
Material: Copper
Conductors: 1
Stranding: Stranded