Photoelectric Sensor, E51 Limit Switch Style

Item #: 0151742

Cat #: E51ALC1

UPC: 782113213842

$ 1712.94 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, E51 Limit Switch Style, Thru-beam, Detector, 300 Foot (90m) Sensing Range, 20-264 Vac, 20-264 Vdc, Terminal Wiring, N.o. Or N.c. Output

Overview

Photoelectric Sensor, E51 Limit Switch Style, Thru-beam, Detector, 300 Foot (90m) Sensing Range, 20-264 Vac, 20-264 Vdc, Terminal Wiring, N.o. Or N.c. Output
Also known as: 782113213842, E51ALC1, CUTE51ALC1

Specifications

Type: Photoelectric Sensor
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
Type: Photoelectric Sensor
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4