ETN JGE305032G Series G, JG-frame M

Item #: 0151737

Cat #: JGE305032G

UPC: 782116017911

$ 5115.34 EA
Company wide:
0 in stock

Overview

ETN JGE305032G Series G JG-f
Also known as: 782116017911, JGE305032G, CUTJGE305032G

Specifications

Mounting: Panel
Poles: 3
Volts AC: 600
Amps: 50
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 50