Snap-On, End Section, Type: FEM81

Item #: 0151734

Cat #: 0113 373.26

UPC: 662019955179

$ 1.06 EA
Company wide:
20 in stock
Documents & Guides
Snap-On End Section. Type: FEM81. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 6/8.S and SB, and M 6/8.SN.

Overview

Snap-On End Section. Type: FEM81. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 6/8.S and SB, and M 6/8.SN.
Also known as: 662019955179, 0113 373.26, ENT1SNA113373R2600

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec