Grounding Busbar, w/Insulators and Brackets, CB, 24" x 4" x 0.25", Tinned

Item #: 0151733

Cat #: EGBA14424CBT

UPC: 782856678175

$ 1389.68 EA
Company wide:
0 in stock
Documents & Guides
Grounding Busbar, w/Insulators and Brackets, CB, 24" x 4" x 0.25", Tinned

Overview

Grounding Busbar, w/Insulators and Brackets, CB, 24" x 4" x 0.25", Tinned

Common earthing point for multiple electrical panels and devices.

Also known as: 782856678175, EGBA14424CBT, CADEGBA14424CBT

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 24 in
Finish: Tin Plated
Product Thickness: 0.250 in
Material: Copper
Length: 24 in
Product Thickness: 0.250 in
Width: 4 in
Finish: Tin Plated