
$ 62.85 EA
Company wide:
81
in stock
Documents & Guides
Wall Driller Kit. Includes: (50) #2 Philips #8x1-1/4" Screws, (50) Nylon Anchors, (1) #2 Bit. *Dottie Part # 29864.*
Overview
Wall Driller Kit. Includes: (50) #2 Philips #8x1-1/4" Screws, (50) Nylon Anchors, (1) #2 Bit. *Dottie Part # 29864.*
The WDK8NT contains #8 Nylon Anchors and #8 Phillips/Slotted Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver.
Also known as: 781002298649, WDK8NT, DOTWDK8NT, Christmas Tree
Specifications
| Length: | 1 1/4 in |
| Material: | Nylon |
| Size: | # 8 |
| Length: | 1 1/4 in |
| Size: | # 8 |
| Material: | Nylon |