Wall Driller Anchor, Nylon, #8 x 1-1/4" Screw

Item #: 0151690

Cat #: WD8N

UPC: 781002297772

$ 0.89 EA
Company wide:
1,400 in stock
Documents & Guides
Wall Driller Anchor, Nylon, #8 x 1-1/4 Inch Screw, QTY 100

Overview

Wall Driller Anchor, Nylon, #8 x 1-1/4 Inch Screw, QTY 100

The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver.

Also known as: 781002297772, WD8N, 8EZAP, zip it, zipit

Specifications

Length: 1 1/4 in
Drive: Phillips
Diameter: 5/8 in
Material: Nylon
Size: # 8
Length: 1 1/4 in
Diameter: 5/8 in
Size: # 8
Drive: Phillips
Material: Nylon