This product has been discontinued.

CorePro LED Retrofit Downlight, 4", 8W, 120V, 3000K
Item #: 0151678
Cat #: CP430K6
UPC: 662057878959
Company wide:
0
in stock
Discontinued
Documents & Guides
CorePro LED Retrofit Downlight, 8 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 630, CRI: 80, Color Temperature: 3000K, Diameter: 4 inch, Color: White
Overview
CorePro LED Retrofit Downlight, 8 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 630, CRI: 80, Color Temperature: 3000K, Diameter: 4 inch, Color: White
Also known as: 662057878959, CP430K6, LOLCP430K6
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |