Electrical Test Kit

Item #: 0151675

Cat #: PK-110

UPC: 095969690805

$ 67.97 EA
Company wide:
1 in stock
Electrical Test Kit, 6.1 Inch Length x .96 Inch Width x .85 Inch Height, Includes: AM-420 Digital Multimeter, VP1000 Non-Contact Voltage Probe, ST-102B Socket Tester with GFCI.

Overview

Electrical Test Kit, 6.1 Inch Length x .96 Inch Width x .85 Inch Height, Includes: AM-420 Digital Multimeter, VP1000 Non-Contact Voltage Probe, ST-102B Socket Tester with GFCI.

Amprobe’s PK-110 Electrical Test Kit offers three electrical testers with testing functions suitable fora variety of residential applications. The kit includes the AM-420 Digital Multimeter, ST-102B Socket Tester with GFCI and VP-1000 Non-Contact Voltage Detector. From identifying voltage presence in outlets and switches to confirming proper wiring of GFCI breakers, the PK-110 kit boasts all the features needed to perform quick and safe voltage tests.

Also known as: 095969690805, PK-110, AMPPK110

Specifications

Length: 6.1 in
Height: 0.850 in
Length: 6.1 in
Height: 0.850 in