6W G25 LED Lamp, 50K

Item #: 0151600

Cat #: S9203

UPC: 045923092039

Call for price
Company wide:
0 in stock
Documents & Guides
6 Watt; G25 Globe LED; 5000K; Medium Base; 120 Volt

Overview

6 Watt; G25 Globe LED; 5000K; Medium Base; 120 Volt
Also known as: 045923092039, S9203, SATS9203

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Lumens: 450
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: G25 (Globe)
Wattage: 6
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED