.5HP 1140RPM 3PH 60HZ 56 3418M TEFC F1

Item #: 0151594

Cat #: M3539

UPC: 781568101919

Call for price
Company wide:
0 in stock
Documents & Guides
.5HP 1140RPM 3PH 60HZ 56 3418M TEFC F1

Overview

.5HP 1140RPM 3PH 60HZ 56 3418M TEFC F1
Also known as: 781568101919, M3539, BLMM3539

Specifications

Phase: 3
Amps: 2.400
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 2.400