125A High-Speed Fuse, 500V, North American Style Stud Mount

Item #: 0151583

Cat #: FWH-125A

UPC: 051712150095

$ 252.98 EA
Company wide:
17 in stock
Documents & Guides
125 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC, Use FWH_125B

Overview

125 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC, Use FWH_125B
Also known as: 051712150095, FWH-125A, BUSFWH125A

Specifications

Amps: 125
Volts AC: 1kV
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Class: aR
Family / Style: FHW
Amps: 125
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Family / Style: FHW
Volts AC: 1kV
Interrupt Rating DC: 200 kA
Class: aR