6W G25 LED Lamp, 40K

Item #: 0151570

Cat #: S9202

UPC: 045923092022

Call for price
Company wide:
0 in stock
Documents & Guides
6 Watt; G25 Globe LED; 4000K; Medium Base; 120 Volt

Overview

6 Watt; G25 Globe LED; 4000K; Medium Base; 120 Volt

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape.

Also known as: 045923092022, S9202, SATS9202

Features & Benefits

  • Long life
  • Decorative replacement lamp
  • Solid State LED lighting

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Lumens: 450
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: G25 (Globe)
Wattage: 6
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED