
Shallow Strut w/ Holes, 1-5/8" W x 13/16" H x 10' L, Steel, Pre-Galv
Item #: 0151559
Cat #: B54SH-120GLV
UPC: 781011257309
Company wide:
0
in stock
Documents & Guides
Shallow Strut w/ 9/16" x 1-1/8" Elongated Holes - 2" Centers, 14 Gauge Steel, Pre-Galvanized, 1-5/8 Inch Wide, 13/16 Inch High, 10' Long,
Overview
Shallow Strut w/ 9/16" x 1-1/8" Elongated Holes - 2" Centers, 14 Gauge Steel, Pre-Galvanized, 1-5/8 Inch Wide, 13/16 Inch High, 10' Long,
Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.
Also known as: 781011257309, B54SH-120GLV, BLIB54SH120GLV
Specifications
| Height: | 13/16 in |
| Type: | Shallow |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 13/16 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Type: | Shallow |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |