Strut Conduit Clamp, Universal, 3/4", Zinc

Item #: 0151549

Cat #: B2209PAZN

UPC: 781011604240

$ 2.48 EA
Company wide:
32,656 in stock
Documents & Guides
Strut Strap, Universal, 3/4 Inch, Material: Steel, Finish: Zinc Plated, Pre-Assembled, 14 Gauge Thickness, Universal Clamp for EMT, IMC & GRC

Overview

Strut Strap, Universal, 3/4 Inch, Material: Steel, Finish: Zinc Plated, Pre-Assembled, 14 Gauge Thickness, Universal Clamp for EMT, IMC & GRC

Bline offers a full selection of fittings and accessories to complete our strut system. Fittings are made from hot rolled, pickled and oiled plate or strip steel in accordance with ASTM A1018 33,000 PSI min. yield, unless noted.

Also known as: 781011604240, B2209PAZN, BLIB2209PAZN

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel