Three Hole Corner Angle, Zinc Plated

Item #: 0151547

Cat #: B103ZN

UPC: 781011500337

$ 3.57 EA
Company wide:
133 in stock
Documents & Guides
Corner Angle Fitting, 90°, 3 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Zinc Plated.

Overview

Corner Angle Fitting, 90°, 3 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Zinc Plated.
Also known as: 781011500337, B103ZN, BLIB103ZN, corner bracket

Specifications

Mounting: 3-Hole
Material: Steel
Mounting: 3-Hole
Material: Steel