Deep Strut, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 120-IN. (10 FT), GREEN

Item #: 0151528

Cat #: B22A-120GRN

UPC: 781011217204

$ 49.90 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 120-IN. (10 FT), GREEN

Overview

Deep Strut, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 12 GA., 120-IN. (10 FT), GREEN
Also known as: 781011217204, B22A-120GRN, BLIB22A120GRN

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Green Painted
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Length: 10 ft
Height: 3 1/4 in