M18™ Cordless 2-Speed 3/8" Right Angle Impact Wrench
Item #: 0151520
Cat #: 2668-20
UPC: 045242334186
$ 230.98 EA
Company wide:
0
in stock
Documents & Guides
M18™ Cordless 2-Speed 3/8" Right Angle Impact Wrench ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
M18™ Cordless 2-Speed 3/8" Right Angle Impact Wrench ***Bare Tool Only, Battery & Charger Sold Separately***
The M18™ cordless 2-speed 3/8 in. right angle impact wrench offers users maximum access, and ultimate speed & control over their hard to reach fastening applications. Its 1.7 in. head profile fits where pistol-grip impact tools cannot, and its extended paddle switch allows upgrade to operate their tool from multiple grip points. This is the only tool in its class to offer multiple speed/torque modes through proprietary 2-mode DRIVE CONTROL™. REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18™ cordless 2-speed 3/8 in. right angle impact wrench features an LED light to illuminate work surfaces.
Also known as: 045242334186, 2668-20, MIL266820, Automotive
Features & Benefits
- 1.4 in. head allows for greater access to complete a wider variety of applications
- 2-Speed drive-control™ offers greater control over applications
- 3/8 in. anvil with friction ring for fast, easy socket change
- Extended paddle switch for multiple grip options
- (1) M18™ Cordless 2-speed 3/8 in. right angle impact wrench (2668-20)
Specifications
| Volts DC: | 18 |
| Volts DC: | 18 |