3/4 IN FORM7 CAST CVR

Item #: 0151489

Cat #: 0ZG270F

UPC: 783126763218

$ 16.41 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Clip-On 170 Series Cover, 3/4 IN Hub, Form: 7, Screw-In Mounting, Iron Body, Stainless Steel Screws, Zinc Electroplated Clips, Finish: Zinc Electroplated, Gray, Connection: Clip-On, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, For Form 7 Conduit Bodies

Overview

OZ-Gedney Clip-On 170 Series Cover, 3/4 IN Hub, Form: 7, Screw-In Mounting, Iron Body, Stainless Steel Screws, Zinc Electroplated Clips, Finish: Zinc Electroplated, Gray, Connection: Clip-On, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, For Form 7 Conduit Bodies

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126763218, 0ZG270F, OZG270F

Specifications

Material: Malleable Iron
Family / Style: Form 7
Hub Diameter: 3/4 in
Material: Malleable Iron
Hub Diameter: 3/4 in
Family / Style: Form 7