1/2 IN FORM7 CAST CVR

Item #: 0151488

Cat #: 0ZG170F

UPC: 783126763201

$ 13.82 EA
Company wide:
0 in stock
OZ-Gedney Clip-On Series Cover, 1/2 IN Hub, Form: 7, Screw-In Mounting, Iron Body, Stainless Steel Screws, Zinc Electroplated Clips, Finish: Zinc Electroplated, Gray, Connection: Clip-On, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, For Form 7 Conduit Bodies

Overview

OZ-Gedney Clip-On Series Cover, 1/2 IN Hub, Form: 7, Screw-In Mounting, Iron Body, Stainless Steel Screws, Zinc Electroplated Clips, Finish: Zinc Electroplated, Gray, Connection: Clip-On, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, For Form 7 Conduit Bodies

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126763201, 0ZG170F, OZG170F

Specifications

Family / Style: Form 7
Material: Iron Alloy
Hub Diameter: 1/2 in
Family / Style: Form 7
Hub Diameter: 1/2 in
Material: Iron Alloy