3/4 IN FORM7 X COND BODY

Item #: 0151485

Cat #: 0ZGX27

UPC: 783126521122

$ 57.85 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type X Conduit Body, 3/4 IN Hub, Form: 7, Length: 6-1/4 IN, 3-1/2 IN Width, 2 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (6 AWG) Conductors, 9-1/2 CU-IN Volume, Third Party Certificati

Overview

OZ-Gedney Type X Conduit Body, 3/4 IN Hub, Form: 7, Length: 6-1/4 IN, 3-1/2 IN Width, 2 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (6 AWG) Conductors, 9-1/2 CU-IN Volume, Third Party Certificati

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126521122, 0ZGX27, OZGX27

Specifications

Material: Malleable Iron
Type: Type X
Family / Style: Form 7
Hub Diameter: 3/4 in
Material: Malleable Iron
Family / Style: Form 7
Type: Type X
Hub Diameter: 3/4 in