Conduit Body, Type LR, 4" Diameter, Form 7, Malleable Iron/Zinc

Item #: 0151464

Cat #: 0ZGLR17

UPC: 783126387629

$ 29.09 EA
Company wide:
0 in stock
Conduit Body, Type LR, 4 Inch Diameter, Form 7, Malleable Iron/Zinc

Overview

Conduit Body, Type LR, 4 Inch Diameter, Form 7, Malleable Iron/Zinc

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126387629, 0ZGLR17, OZGLR17

Specifications

Family / Style: Form 7
Material: Iron
Type: Type LR
Diameter: 4 in
Family / Style: Form 7
Type: Type LR
Material: Iron
Diameter: 4 in