4 IN FORM7 LL COND BODY

Item #: 0151463

Cat #: 0ZGLL107

UPC: 783126379365

$ 921.98 EA
Company wide:
0 in stock
Documents & Guides
Rigid Conduit Body, Access Opening Left Side, Configuration LL, Hub Location 90 Deg, Number of Hubs 2, Hub Size 4 Inch, Size 12-11/16 Inch L x 5-3/8 Inch W x 6-15/16 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Gray Iron, Form Type Form 7, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 238 Cu Inch

Overview

Rigid Conduit Body, Access Opening Left Side, Configuration LL, Hub Location 90 Deg, Number of Hubs 2, Hub Size 4 Inch, Size 12-11/16 Inch L x 5-3/8 Inch W x 6-15/16 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Gray Iron, Form Type Form 7, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 238 Cu Inch
Also known as: 783126379365, 0ZGLL107, OZGLL107

Specifications

No Specifications Available