3 IN FORM7 LL COND BODY

Item #: 0151462

Cat #: 0ZGLL87

UPC: 783126379266

$ 497.57 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Rigid Conduit Body, Access Opening Left Side, Configuration LL, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3 Inch, Size 10-1/2 Inch L x 4-3/8 Inch W x 5-3/4 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Gray Iron, Form Type Form 7, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 126 Cu Inch

Overview

Rigid Conduit Body, Access Opening Left Side, Configuration LL, Hub Location 90 Deg, Number of Hubs 2, Hub Size 3 Inch, Size 10-1/2 Inch L x 4-3/8 Inch W x 5-3/4 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Gray Iron, Form Type Form 7, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 126 Cu Inch
Also known as: 783126379266, 0ZGLL87, OZGLL87

Specifications

No Specifications Available