3 IN COND BODY FORM7 C

Item #: 0151455

Cat #: 0ZGC87

UPC: 783126070972

$ 497.52 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Rigid Conduit Body, Access Opening Side, Configuration C, Hub Location Straight, Number of Hubs 2, Hub Size 3 Inch, Size 12 Inch L x 4-3/8 Inch W x 4-1/8 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Gray Iron, Form Type Form 7, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 126 Cu Inch

Overview

Rigid Conduit Body, Access Opening Side, Configuration C, Hub Location Straight, Number of Hubs 2, Hub Size 3 Inch, Size 12 Inch L x 4-3/8 Inch W x 4-1/8 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Gray Iron, Form Type Form 7, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 126 Cu Inch
Also known as: 783126070972, 0ZGC87, OZGC87

Specifications

No Specifications Available