Conduit Body, Type C, 2" Diameter, Form 7, Malleable Iron/Zinc

Item #: 0151454

Cat #: 0ZGC67

UPC: 783126070958

$ 177.24 EA
Company wide:
0 in stock
Conduit Body, Type C, 2 Inch Diameter, Form 7, Malleable Iron/Zinc

Overview

Conduit Body, Type C, 2 Inch Diameter, Form 7, Malleable Iron/Zinc

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126070958, 0ZGC67, OZGC67

Specifications

Material: Malleable Iron
Family / Style: Form 7
Type: Type C
Diameter: 2 in
Material: Malleable Iron
Type: Type C
Family / Style: Form 7
Diameter: 2 in