Conduit Body, Type C, 1/2" Diameter, Form 7, Malleable Iron/Zinc

Item #: 0151449

Cat #: 0ZGC17

UPC: 783126070903

$ 29.16 EA
Company wide:
0 in stock
Conduit Body, Type C, 1/2 Inch Diameter, Form 7, Malleable Iron/Zinc

Overview

Conduit Body, Type C, 1/2 Inch Diameter, Form 7, Malleable Iron/Zinc

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126070903, 0ZGC17, OZGC17

Specifications

Material: Malleable Iron
Family / Style: Form 7
Type: Type C
Hub Diameter: 1/2 in
Material: Malleable Iron
Type: Type C
Family / Style: Form 7
Hub Diameter: 1/2 in