Deep Strut - No Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'

Item #: 0151443

Cat #: B22-120SS4

UPC: 781011211226

$ 21.10 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 10', Material: Stainless Steel 304

Overview

Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 10', Material: Stainless Steel 304

Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.

Also known as: 781011211226, B22-120SS4, BLIB22120SS4

Specifications

Height: 1 5/8 in
Length: 10 ft
Width: 1-5/8 in
Material: Stainless Steel 304
Height: 1 5/8 in
Width: 1-5/8 in
Length: 10 ft
Material: Stainless Steel 304