EcoSystem H-Series Ballasts 1-Lamp 120-277V

Item #: 0151429

Cat #: EHDT832MU110

UPC: 027557977562

Company wide:
0 in stock
Documents & Guides
Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, EcoSystem H-Series. For use with the following Linear and U-Bent Lamp Types: (1) F32T8.

Overview

Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, EcoSystem H-Series. For use with the following Linear and U-Bent Lamp Types: (1) F32T8.

Eco-System H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 1 lamp, 32W, ballast factor of 1.00

Also known as: 027557977562, EHDT832MU110, LUTEHDT832MU110

Specifications

Wattage: 32, 25, 17
Type: Programmed Start, Electronic
Shape: T8 (Tubular), T8-6U (U-Bend), T8-1-5/8 (U-Bend)
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32, 25, 17
Shape: T8 (Tubular), T8-6U (U-Bend), T8-1-5/8 (U-Bend)
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Color: White
Light Technology: Fluorescent