5" Single Speed Random Orbit Sander Kit

Item #: 0151427

Cat #: DWE6421K

UPC: 885911349291

Company wide:
0 in stock
Documents & Guides
5" Single Speed Random Orbit Sander Kit, 3 Amp, Pad Size/Type: 5" Hook & Loop, Orbit Diameter: 3/32", Orbits Per Minute: 12000, Counterweight Design Increases Stability, Dust Port Attaches To DWV010 Or DWV012 Dust Collectors. Includes: DWE6421 Sander, Dust Bag, Carrying Bag

Overview

5" Single Speed Random Orbit Sander Kit, 3 Amp, Pad Size/Type: 5" Hook & Loop, Orbit Diameter: 3/32", Orbits Per Minute: 12000, Counterweight Design Increases Stability, Dust Port Attaches To DWV010 Or DWV012 Dust Collectors. Includes: DWE6421 Sander, Dust Bag, Carrying Bag

The DWE6421K 5 In. single speed random orbit sander kit with hook and loop pad has a 3 amp motor that delivers 12,000 OPM. The separate counterweight reduces vibration and along with the rubber overmolded grip provides comfortable sanding. A shorter design allows users to get closer to the work surface and the one-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors.

Also known as: 885911349291, DWE6421K, DEWDWE6421K

Specifications

Color: Black/Yellow
Diameter: 5 in
Amps: 3
Height: 5.500 in
Weight: 2.900 lbs
Color: Black/Yellow
Amps: 3
Weight: 2.900 lbs
Diameter: 5 in
Height: 5.500 in