Ceiling Fan/Light, 70 CFM, CFL/Incandescent

Item #: 0151415

Cat #: ASLC70

UPC: 083162276117

Company wide:
0 in stock
Ceiling Fan/Light, CFL/Incandescent, CFM: 70, Sones: 4.0, Duct Size: 4 inch, 26 Watt CFL or 100 Watt Incandescent, Color: White

Overview

Ceiling Fan/Light, CFL/Incandescent, CFM: 70, Sones: 4.0, Duct Size: 4 inch, 26 Watt CFL or 100 Watt Incandescent, Color: White
Also known as: 083162276117, ASLC70, AKGASLC70

Specifications

Color: White
CFM: 70
Sones: 4
Color: White
Sones: 4
CFM: 70