Shallow Strut, Solid, 1-5/8" W x 13/16" H x 10' L, Steel, Green

Item #: 0151385

Cat #: B54-120 GRN

UPC: 781011255206

$ 3.73 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut, Solid, 1-5/8 Inch Wide x 13/16 Inch High x 10 Foot Long, 14 Gauge Steel, Green, Type B52 Strut

Overview

Shallow Strut, Solid, 1-5/8 Inch Wide x 13/16 Inch High x 10 Foot Long, 14 Gauge Steel, Green, Type B52 Strut
Also known as: 781011255206, B54-120 GRN, BLIB54120GRN

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in