Four Hole Corner Angle, Steel, Zinc Plated

Item #: 0151375

Cat #: B104ZN

UPC: 781011500436

$ 5.59 EA
Company wide:
6,882 in stock
Documents & Guides
Corner Angle Fitting, 90°, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Zinc Plated.

Overview

Corner Angle Fitting, 90°, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Zinc Plated.

Eaton's B-Line series strut systems, also known as bolted framing, provides an economical solution for virtually any commercial, industrial, petrochem, mining, infrastructure or data center support application.

Also known as: 781011500436, B104ZN, BLIB104ZN

Specifications

Material: Steel
Mounting: 4-Hole
Material: Steel
Mounting: 4-Hole