Right Angle Clamp, 3-in., Zinc Plated

Item #: 0151372

Cat #: B422-3ZN

UPC: 781011550738

$ 49.17 EA
Company wide:
0 in stock
Documents & Guides
B-line B422-3 3" Right Angle clamp Pltd

Overview

B-line B422-3 3" Right Angle clamp Pltd
Also known as: 781011550738, B422-3ZN, BLIB4223ZN

Specifications

Diameter: 3 in
Material: Low Carbon Steel
Diameter: 3 in
Material: Low Carbon Steel