2-1/2 & 3 FORM7 STEEL COVER

Item #: 0151363

Cat #: 0ZG870

UPC: 783126763072

$ 52.75 EA
Company wide:
0 in stock
OZ-Gedney Clip-On 170 Series Cover, 2-1/2 - 3 IN Hub, Form: 7, Screw-In Mounting, Stamped Steel Body, Zinc Electroplated Clips, Stainless Steel Screws, Finish: Pre-Galvanized Zinc, Connection: Clip-On, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, For Form 7 Conduit Bodies

Overview

OZ-Gedney Clip-On 170 Series Cover, 2-1/2 - 3 IN Hub, Form: 7, Screw-In Mounting, Stamped Steel Body, Zinc Electroplated Clips, Stainless Steel Screws, Finish: Pre-Galvanized Zinc, Connection: Clip-On, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, For Form 7 Conduit Bodies

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126763072, 0ZG870, OZG870

Specifications

Family / Style: Form 7
Material: Stainless Steel
Hub Diameter: 2 1/2 in, 3 in
Family / Style: Form 7
Hub Diameter: 2 1/2 in, 3 in
Material: Stainless Steel