4 IN FORM7 T COND BODY

Item #: 0151362

Cat #: 0ZGT107

UPC: 783126518375

$ 997.87 EA
Company wide:
0 in stock
Documents & Guides
Rigid Conduit Body, Access Opening Side, Configuration T, Hub Location Tee, Number of Hubs 3, Hub Size 4 Inch, Size 14-5/16 Inch L x 5-3/8 Inch W x 6-15/16 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Gray Iron, Form Type Form 7, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 238 Cu Inch

Overview

Rigid Conduit Body, Access Opening Side, Configuration T, Hub Location Tee, Number of Hubs 3, Hub Size 4 Inch, Size 14-5/16 Inch L x 5-3/8 Inch W x 6-15/16 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Gray Iron, Form Type Form 7, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 238 Cu Inch
Also known as: 783126518375, 0ZGT107, OZGT107

Specifications

No Specifications Available