1-1/4 IN FORM7 T COND BODY

Item #: 0151357

Cat #: 0ZGT47

UPC: 783126517668

$ 95.80 EA
Company wide:
0 in stock
OZ-Gedney Type T Conduit Body, 1-1/4 IN Hub, Form: 7, Length: 7-7/16 IN, 3-3/16 IN Width, 2-5/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (3 AWG) Conductors, 20 CU-IN Volume, Third Party Certi

Overview

OZ-Gedney Type T Conduit Body, 1-1/4 IN Hub, Form: 7, Length: 7-7/16 IN, 3-3/16 IN Width, 2-5/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (3 AWG) Conductors, 20 CU-IN Volume, Third Party Certi

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126517668, 0ZGT47, OZGT47

Specifications

Material: Malleable Iron
Family / Style: Form 7
Type: Type T
Hub Diameter: 1 1/4 in
Material: Malleable Iron
Type: Type T
Family / Style: Form 7
Hub Diameter: 1 1/4 in