Conduit Body, Type LB, 4" Diameter, Form 7, Malleable Iron/Zinc

Item #: 0151352

Cat #: 0ZGLB107

UPC: 783126328929

$ 921.98 EA
Company wide:
0 in stock
Conduit Body, Type LB, 4 Inch Diameter, Form 7, Malleable Iron/Zinc

Overview

Conduit Body, Type LB, 4 Inch Diameter, Form 7, Malleable Iron/Zinc

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126328929, 0ZGLB107, OZGLB107

Specifications

Family / Style: Form 7
Material: Iron
Type: Type LB
Diameter: 4 in
Family / Style: Form 7
Type: Type LB
Material: Iron
Diameter: 4 in