54" Quick Connect Extension

Item #: 0151283

Cat #: 3XT-54

UPC: 783310386865

Company wide:
0 in stock
Documents & Guides
54" Quick Connect Extension, Length: 54", Shaft Diameter: 3/16"

Overview

54" Quick Connect Extension, Length: 54", Shaft Diameter: 3/16"

Sizes for 3/16 IN (4.8 MM) and 1/4 IN (6.4 MM) diameter shafts, Connect to chuck end of DVersiBIT shaft to increase thelength of the bit

Also known as: 783310386865, 3XT-54, GRE3XT54

Specifications

Diameter: 3/16 in
Type: Extension
Length: 54 in
Diameter: 3/16 in
Length: 54 in
Type: Extension