3/8" D'VersiBit Auger

Item #: 0151270

Cat #: 06-03-72B

UPC: 783310380948

$ 95.90 EA
Company wide:
4 in stock
Documents & Guides
Auger, D'VersiBit System, Length: 72", Bit Diameter: 3/8", Shaft Diameter: 3/16", Type: B

Overview

Auger, D'VersiBit System, Length: 72", Bit Diameter: 3/8", Shaft Diameter: 3/16", Type: B

For aggressive chip removal in many types of woods Screw point for easy starting and pulling through wood With screw point removed, this bit can be ground to function like a standard combination bit

Also known as: 783310380948, 06-03-72B, GRE060372B

Specifications

Length: 72 in
Type: Type B
Diameter: 3/8 in
Length: 72 in
Diameter: 3/8 in
Type: Type B