3/8" D'VersiBit Auger

Item #: 0151269

Cat #: 06-03-54B

UPC: 783310380931

$ 88.01 EA
Company wide:
20 in stock
Documents & Guides
Auger, D'VersiBit System, Length: 54", Bit Diameter: 3/8", Shaft Diameter: 3/16", Type: B

Overview

Auger, D'VersiBit System, Length: 54", Bit Diameter: 3/8", Shaft Diameter: 3/16", Type: B

For aggressive chip removalin many types of woods Screw point for easy starting and pulling through wood With screw point removed, this bit can be ground to function like a standard combination bit

Also known as: 783310380931, 06-03-54B, GRE060354B

Specifications

Type: Type B
Diameter: 3/8 in
Length: 54 in
Type: Type B
Length: 54 in
Diameter: 3/8 in