Wire Marker Tape, 0-9, Box of 10 Rolls

Item #: 0151121

Cat #: SDR-0-9

UPC: 054007093688

$ 7.18 EA
Company wide:
0 in stock
Documents & Guides
Wire Marker Tape, 0 - 9 (Consecutive), Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser, Box of 10 Individual Rolls. When purchasing this item you must but qty 10 to receive 1 each of Wire Markers: 0, 1, 2, 3, 4, 5, 6, 7, 8, 9.

Overview

Wire Marker Tape, 0 - 9 (Consecutive), Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser, Box of 10 Individual Rolls. When purchasing this item you must but qty 10 to receive 1 each of Wire Markers: 0, 1, 2, 3, 4, 5, 6, 7, 8, 9.

3M™ ScotchCode™ SDR 0-9 Wire Marker Tape Refill Roll is a polyester film tape that is printed with consecutive numbers for easy identification. It is ideal for marking all types of wire and cable including power, fiber optic, electronic and telecommunications. The tape has an acrylic, pressure-sensitive adhesive and withstands temperatures of -40 to 250 degrees F (-40 to 121 degrees C).

3M™ ScotchCode™ SDR 0-9 Wire Marker Tape Refill Roll is pre-printed with consecutive numbers and is ideal for phase identification on large- or small-gauge wire or cable and for automotive applications on tubing, hoses and replacement parts. This tape is also ideal for identification of terminal blocks/strips, wire in panel boards or a piece of switchgear. It is compatible with the 3M ScotchCode Tape Dispenser STD. RoHS 2011/65/EU Compliant‎.

Also known as: 054007093688, SDR-0-9, MMMSDR09

Specifications

Type: Tape, Wire Marker
Material: Polyester
Length: 8 ft
Width: 0.215 in
Color: White
Type: Tape, Wire Marker
Length: 8 ft
Color: White
Material: Polyester
Width: 0.215 in