Wire Marker Tape, T1

Item #: 0151108

Cat #: SDR-T1

UPC: 054007094128

$ 7.18 EA
Company wide:
0 in stock
Documents & Guides
Wire Marker Tape, T1, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

Overview

Wire Marker Tape, T1, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

3M™ ScotchCode™ SDR-T1 Wire Marker Tape Refill Roll is pre-printed with 6 symbols per inch and is ideal for phase identification on large- or small-gauge wire or cable and for automotive applications on tubing, hoses and replacement parts. This tape is also ideal for identification of terminal blocks/strips, wire in panel boards or a piece of switchgear. It is compatible with the 3M ScotchCode Tape Dispenser STD. RoHS 2011/65/EU Compliant‎.

Also known as: 054007094128, SDR-T1, MMMSDRT1

Specifications

Type: Tape, Wire Marker, Dispenser
Length: 8 ft
Width: 0.215 in
Color: White
Type: Tape, Wire Marker, Dispenser
Width: 0.215 in
Length: 8 ft
Color: White