Wire Marker Tape

Item #: 0151098

Cat #: SDR-+(PLUS)

UPC: 054007094210

$ 7.18 EA
Company wide:
6 in stock
Documents & Guides
Wire Marker Tape, + (Plus), Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

Overview

Wire Marker Tape, + (Plus), Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

3M™ ScotchCode™ SDR-+(Plus) Wire Marker Tape Refill Roll is pre-printed with 6 characters for every inch and is ideal for phase identification on large- or small-gauge wire or cable, as well as automotive applications on tubing, hoses and replacement parts. This tape can also be used for identification of terminal blocks/strips, wire in panel boards or on a piece of switchgear. It is compatible with 3M STD ScotchCode tape dispensers that provide convenience and portability. RoHS 2011/65/EU Compliant‎.

Also known as: 054007094210, SDR-+(PLUS), MMMSDRPLUS

Specifications

Type: Tape, Wire Marker, Dispenser
Length: 8 ft
Width: 0.215 in
Color: White
Type: Tape, Wire Marker, Dispenser
Width: 0.215 in
Length: 8 ft
Color: White