$ 7.18 EA
Company wide:
0
in stock
Documents & Guides
Wire Marker Tape, L, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser
Overview
Wire Marker Tape, L, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser
3M™ ScotchCode™ SDR-L Wire Marker Tape Refill Roll is pre-printed with 6 letters per inch and is ideal for phase identification on large- or small-gauge wire or cable and for automotive applications on tubing, hoses and replacement parts. This tape is also ideal for identification of terminal blocks/strips, wire in panel boards or a piece of switchgear. It is compatible with the 3M ScotchCode Tape Dispenser STD. RoHS 2011/65/EU Compliant.
Also known as: 054007093992, SDR-L, MMMSDRL
Specifications
| Type: | Tape, Wire Marker |
| Material: | Polyester |
| Length: | 8 ft |
| Width: | 0.215 in |
| Color: | White |
| Type: | Tape, Wire Marker |
| Length: | 8 ft |
| Color: | White |
| Material: | Polyester |
| Width: | 0.215 in |