Wiring Duct, Wide Slot, 3" x 2" x 6', PVC, Gray

Item #: 0151070

Cat #: G3X2LG6

UPC: 074983545872

$ 8.86 FT
Company wide:
276 in stock
Wide Slot Wiring Duct, 3" W x 2" H x 6' L, PVC, Gray, Duct Cover Not Included, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wide Slot Wiring Duct, 3" W x 2" H x 6' L, PVC, Gray, Duct Cover Not Included, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Slotted Duct, Polyvinyl Chloride, 3 Inches x 2 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 122 Degrees Fahrenheit (50 Degrees Celsius), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.

Also known as: 074983545872, G3X2LG6, PDTG3X2LG6

Specifications

Width: 3 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC