Pilot Device, 22mm Contact Block, 2 N.O., E22, Front Mount

Item #: 0151060

Cat #: E22B20

UPC: 782113000152

$ 91.59 EA
Company wide:
2 in stock
Documents & Guides
2 N.O. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, E22 Series, Terminal Type: Screw.

Overview

2 N.O. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, E22 Series, Terminal Type: Screw.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113000152, E22B20, CUTE22B20

Specifications

Type: Contact Block, 2 N.O.
Volts DC: 600
Mounting: Front
Volts AC: 600
Type: Contact Block, 2 N.O.
Mounting: Front
Volts DC: 600
Volts AC: 600