Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4

Item #: 0151043

Cat #: RV10-14Q

UPC: 051128600337

$ 17.63 EA
Company wide:
277 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 25/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 25/PK

3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 051128600337, RV10-14Q, MMMRV1014Q, yellow ring lug, sta kon connector

Specifications

Material: Vinyl
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: 1/4 in
Material: Vinyl
Color: Yellow
Stud Size: 1/4 in
Volts AC: 600
Allowable Gauge Range: 12 - 10