Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10

Item #: 0151042

Cat #: RV10-10Q

UPC: 051128600320

$ 17.63 EA
Company wide:
376 in stock
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 25/PK

Overview

Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 10, Color: Yellow, 25/PK

3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion. A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.

Also known as: 051128600320, RV10-10Q, MMMRV1010Q

Specifications

Material: Vinyl
Volts AC: 600
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Volts AC: 600
Stud Size: #10