Vinyl-Insulated, WR: 12 - 10, Color: Yellow, 25/PK

Item #: 0151033
Cat #: BSV10Q
UPC: 051128599969
$ 22.62 EA
Company wide:
11 in stock
Documents & Guides
Vinyl-Insulated, Wire Range: 12 - 10, Color: Yellow, 25/PK

Overview

Vinyl-Insulated, Wire Range: 12 - 10, Color: Yellow, 25/PK
3M™ Scotchlok™ Color-Coded Butt Connector ensures an ideal fit while offering reliable and safe performance. The connector has a vinyl-insulated, seamless barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). The electrolytic copper terminal offers good conductivity and a tin-plated finish resists corrosion. 3M™ Scotchlok™ Butt Connector is color-coded for quick and easy identification of the wire size required. The connector has a vinyl-insulated, seamless barrel and provides electrical connection to a pre-stripped end of a stranded wire. It has chamfered barrel ends that enable fast, simple wire insertion and allows for correct positioning with built-in wire stop. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128599969, BSV10Q, MMMBSV10Q, plug butt, plug bum, Squeeze terminal

Specifications

Type: Butt Splice, Insulated, Butt Connector
Material: Vinyl
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Type: Butt Splice, Insulated, Butt Connector
Volts AC: 600
Allowable Gauge Range: 12 - 10
Material: Vinyl
Color: Yellow

Customer Reviews

No reviews for this product
(0)